
ABB B250 16-14 AWG Sta-Kon® Non-Insulated Female Disconnect, Metallic
Description
Sta-Kon® female disconnect. Non-insulated with 16-14 AWG wire range. Unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Female Flag Disconnect Terminal | Type | Straight |
Conductor Size | 16-14 AWG | Tab Size | 1/4 x 0.032 in |
Material | Brass | Finish | Electro-Tin Plated |
Color | Metallic | Barrel Type | Brazed Seam, Serrated |
Temperature Rating | 150 degrees C | Standards | UL File Number E66716 |
UPC | 786210809915 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10K - UNIT - 10,000 |