Abbotsford
tabc10250f

ABB C10-250F Sta-Kon® Non-Insulated Female - 250 Series Disconnect, Metallic

Price $1.7974 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C10-250F

Description

Sta-Kon® female disconnect. Non-insulated, electro-tin plated finish with 12-10 AWG wire range. Unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non Insulated Female Flag Disconnect Terminal Type Straight
Conductor Size 12-10 AWG Tab Size 1/4 x 0.032 in
Material Brass Finish Electro-Tin Plated
Color Metallic Barrel Type Brazed Seam, Serrated
Temperature Rating 150 degrees C Standards UL File Number E66716
UPC 786210803524

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250