
ABB MTV10-250MD Marrette® Vinyl Insulated Male Disconnect
Description
Vinyl insulated male disconnect with wire range 12 to 10 AWG.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Partially Insulated Male Disconnect | Type | Vinyl Insulated Male Disconnect |
Conductor Size | 12-10 AWG | Tab Size | 1/4 in W x 0.032 in T |
Voltage Rating | 300 V | Insulation Material | PVC |
Material | PVC | Color | Yellow |
UPC | 067396014271 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 500 - UNIT = 500 |