
ABB MTV18-250MD 22-18AWG Marrette® Insulated Male Disconnect Terminal
Description
Female disconnect lug with vinyl insulated.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Male Disconnect | Type | Partially Insulated |
Conductor Size | 22-16 AWG | Tab Size | 1/4 in W x 0.032 in T |
Voltage Rating | 300 V | Insulation Material | Vinyl |
Material | PVC | Color | Red |
Barrel Type | Butted Seam | Standards | UL E66716 |
UPC | 067396012482 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |