
ABB 14RBD-188 Sta-Kon® Insulated Vinyl Male Tab, Blue
Description
The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Male Disconnect | Type | Insulated |
Conductor Size | 16-14 AWG | Insulation Material | PVC |
Material | Brass | Finish | Tin Plated |
Color | Blue | Temperature Rating | 105 degrees C |
Standards | UL E66716 Listed | UPC | 786210828824 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |