
ABB 18RAD-187 Sta-Kon® Insulated Vinyl Male Tab, Red
Description
The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Male Disconnect | Type | Vinyl Insulated Male Disconnect |
Conductor Size | 22-18 AWG | Tab Size | 0.187 x 0.032 in |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Brass | Finish | Electro-Tin Plated |
Length | 0.87 in | Insulation Diameter | 0.15 in |
Color | Red | Temperature Rating | 105 °C |
Standards | UL Listed, CSA Certified, RoHS Compliant | UPC | 786210828848 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |