Abbotsford
tabrc2517

ABB RC2517 Sta-Kon® Vinyl Insulated Male Disconnect Tab Size .250 x .032, Yellow

Price $2.4814 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC2517

Description

STA-KONĀ® 250 Series male tab. Made of brass and electro-tin plated. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Fully Insulated Male Tab Type Vinyl Insulated Male Disconnect
Conductor Size 12 - 10 AWG Tab Size 6.3 x 0.8 mm
Voltage Rating 600 V Insulation Material Vinyl
Material Brass Finish Electro Tin-Plated
Color Yellow Temperature Rating 105 degrees C
Standards UL E66716 UPC 786210896618

Packages

500 - UNIT = (500) 5000 - UNIT = 5000