
ABB TV10-250MD-XV Catamount Insulated Vinyl Male - 250 Series Disconnects, Yellow
Description
CATAMOUNT® Vinyl insulated male disconnect. Made of brass with copper sleeve.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Insulated Male Disconnect Terminal | Type | Vinyl Insulated Male Disconnect |
Conductor Size | 3.3 mm² | Tab Size | 6.3 x 0.8 mm |
Insulation Material | Vinyl | Material | Brass |
Color | Yellow | Temperature Rating | 105 degrees C |
Standards | UL File Number E66716 | UPC | 728494144290 |
Packages
1 - UNIT - 1 | 75 - UNIT = (75) | 900 - UNIT = 900 |