
ABB 0.68 inch Sta-Kon Non-Insulated Male - 250 Series Male Tab, Metallic
Description
STA-KONĀ® 250 Series male tab. Made of brass and electro-tin plated. Brazed-seam serrated barrel provides maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Male Tab | Type | Flat |
Conductor Size | 22-18 AWG | Tab Size | 6.3 x 0.8 mm |
Voltage Rating | 600 V | Material | Brass |
Finish | Tin Plated | Color | Metallic |
Temperature Rating | 150 degrees C | Standards | UL E66716 |
UPC | 786210874142 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |