
ABB B14-250T Sta-Kon® Non-Insulated Male Tab, Metallic
Description
STA-KONĀ® 250 Series male tab. Made of brass and electro-tin plated. Brazed-seam serrated barrel provides maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Male Disconnect | Type | Non-Insulated |
Conductor Size | 20-14 AWG | Tab Size | 6.3 x 0.8 mm |
Material | Brass | Finish | Tin Plated |
Color | Metallic | Standards | UL File Number E66716 |
UPC | 786210803371 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |