Abbotsford
tabb14251t

ABB B14-251T Sta-Kon® Non-Insulated Male Tab, Metallic

Price $1.1827 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B14-251T

Description

Sta-KonĀ® Male tab, 250 Series. Accommodates #16-#14 AWG, 0.250 x 0.032 inch tab.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Male Disconnect Type Non-Insulated
Conductor Size 16-14 AWG Tab Size 1/4 in x 0.032 in
Material Brass Finish Tin Plated
Series 250 Length 0.68 in
Color Metallic Temperature Rating 150 degrees C
Standards UL File Number E66716, CSA Listed UPC 786210874159

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500