ABB C10-251T Sta-Kon® Non-Insulated Male - 250 Series Male Tab
Description
STA-KONĀ® 250 Series male tab. Made of brass and electro-tin plated. Brazed-seam serrated barrel provides maximum tensile strength.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Male Tab | Type | Non-Insulated Male Disconnect |
Conductor Size | 12 - 10 AWG | Tab Size | 6.3 x 0.8 mm |
Material | Brass | Finish | Electro-Tin Plated |
Color | Metallic | Temperature Rating | 150 degrees C |
Standards | UL E66716 | UPC | 786210874166 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |