
HUBBELL YFTW1608W FERRULE DBL INSUL 16 AWGCU HOT DIPPED RED
Description
Elect Cu Twin Insul Wire Ferrules, Smooth Funnel Entry, 16 AWG, 0.66" L, Tin Plated, Red, For use on Cu Cond.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Insulated Twin Wire Ferrule | Type | Smooth |
Conductor Size | 16 AWG | Overall Length | 0.66 in |
Contact Material | Electrolytic Copper | Finish | Tin Plated |
Series/Model | YF-W | Inside Diameter | 0.102 in |
Outside Diameter | 0.252 - 091 in | For Use With | YF2210TOOL Crimping Tool |
Standards | RoHS Compliant | Application | For Use on Copper Conductor |
UPC | 781810482223 |
Packages
500 - UNIT - (500) |