PANDUIT FSD76-8-DSL8 Insulated Single Wire Ferrules
Description
Insulated ferrules, on strip, single wire gray DIN end sleeve, 18 AWG (0.75mm²), 0.31(8.0mm) pin length.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Ferrule | Type | Covered Single Wire, Strip-On |
Conductor Size | 18 AWG | Strip Length | 0.31 in |
Overall Length | 0.55 in | Contact Material | Copper |
Insulating Material | Polypropylene | Color | Gray |
Finish | Tin-Plated | Temperature Rating | 221 °F |
Standards | Buy American Act Compliant, CSA C22.2 No. 291-14, DIN 46228 Part 4, RoHS Compliant | UPC | 074983009886 |
Packages
500 - UNIT - 500 | 2500 - UNIT - (2500) |