
PANDUIT FSD78-8-DSL0 Pan-Term® Single Wire Ferrule, Black
Description
Panduit FSD78-8-DSL0 Covered Single Wire Ferrule
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated DIN Ferrule | Type | Covered Single Wire Ferrule |
Conductor Size | 16 AWG | Strip Length | 8 mm |
Overall Length | 0.57 in | Contact Material | Copper |
Insulating Material | Polypropylene | Color | Black |
Finish | Tin Plated | Temperature Rating | 221 °F |
Standards | CSA Certified, UL 486F Listed | UPC | 074983009923 |
Packages
500 - UNIT - 500 | 2500 - UNIT - (2500) |