![wag216241](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297531190.jpg?preset=medium)
WAGO 216-241 0.5 mm² Insulated Ferrule Sleeve, White
Description
Ferrule; Sleeve for 0.5 mm² / 20 AWG; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; white
Specifications
Brand Name | Wago Corp | Item Name | Ferrule |
Type | Insulated | Conductor Size | 20 AWG |
Strip Length | 0.47 in | Overall Length | 16 mm |
Contact Material | Electrolytic Copper | Color | White |
Finish | Tin-Plated | Outside Diameter | 3.1 mm |
Standards | RoHS Compliant | UPC | 044918125516 |
Packages
1000 - UNIT - (1000) |