
WAGO 216-243 1 mm² 18 AWG Insulated Ferrule Sleeve, Red
Description
Ferrule; Sleeve for 1 mm² / AWG 18; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; red
Specifications
Brand Name | Wago Corp | Item Name | Ferrule |
Type | Insulated | Conductor Size | 18 AWG |
Strip Length | 0.47 in | Contact Material | Electrolytic Copper |
Color | Red | Finish | Tin-Plated |
UPC | 044918125530 |
Packages
1000 - UNIT - (1000) |