WAGO 216-264 1.5 mm 16 AWG Insulated Ferrule Sleeve, Black
Description
Ferrule; Sleeve for 1.5 mm² / AWG 16; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; black
Specifications
Brand Name | Wago Corp | Item Name | Ferrule |
Type | Insulated | Conductor Size | 16 AWG |
Strip Length | 0.55 in | Contact Material | Electrolytic Copper |
Color | Black | Finish | Tin-Plated |
UPC | 044918125585 |
Packages
1000 - UNIT - (1000) |