
WAGO 216-266 2.5mm 14 AWG Insulated Ferrule Sleeve, Blue
Description
Ferrule; Sleeve for 2.5 mm² / AWG 14; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; blue
Specifications
Brand Name | Wago Corp | Item Name | Ferrule |
Type | Insulated | Conductor Size | 14 AWG |
Strip Length | 0.55 in | Contact Material | Electrolytic Copper |
Color | Blue | Finish | Tin-Plated |
UPC | 044918125592 |
Packages
1000 - UNIT - (1000) |