
WAGO 216-267 4mm 12AWG Insulated Ferrule Sleeve, Grey
Description
Ferrule; Sleeve for 4 mm² / AWG 12; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; gray
Specifications
Brand Name | Wago Corp | Item Name | Ferrule |
Type | Insulated | Conductor Size | 12 AWG |
Strip Length | 0.55 in | Overall Length | 20 mm |
Contact Material | Electrolytic Copper | Color | Gray |
Finish | Tin-Plated | Outside Diameter | 5.4 mm |
Standards | RoHS Compliant | UPC | 044918125608 |
Packages
500 - UNIT - (500) |