WEIDMULLER 9006870000 H16,0/25,5X SV Wire-End Ferrule, Blue
Description
Wire-end ferrule, Standard, 26 mm, 12 mm, Blue. Polypropylene conical cable entry. Heat-resistant up to 105°C for conductors from 1.5 to 16 mm² (AWG 16-6) tin-plated copper dimensional tolerances to DIN 46228 part 4.
Specifications
| Brand Name | Weidmuller | Item Name | Wire End Ferrule |
| Type | Standard | Conductor Size | 6 AWG |
| Strip Length | 26 mm | Overall Length | 25.5 mm |
| Color | Blue | Outside Diameter | 6 x 11.9 mm |
| Standards | RoHS Compliant, cCSAus Certified |
Packages
| 100 - UNIT - (100) |