Abbotsford
tabf4020

ABB 0.571 inch Sta-Kon Insulated Ferrule, Blue

Price $0.2885 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:F4020

Description

STA-KON® Insulated ferrule made of copper and electro tin plated. Fraying and breaking of wire strands is prevented and the possibility of an unreliable connection is minimized. Prevent conductor breakage due to bending, wire stress or vibration, while facilitating wire insertions into the terminal block clamp. Meets emerging global standards, requiring wire-to-metric style terminal block installations to be terminated with a “pin” style terminal.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Type Polypropylene Insulated Ferrule Color Blue
Finish Electro Tin-Plated Temperature Rating 105 degrees C
Standards UL E489056 UPC 786210336749

Packages

1 - UNIT - 1 500 - UNIT = (500) 1000 - UNIT = 10000 10000 - UNIT - (500) 10K - UNIT - 10,000