Abbotsford
tecfer1012c

TECHSPAN FER-10-12C 10AWG 12mm Insulator Single Ferrule (100/Pack), Yellow

Price $29.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:FER-10-12C

Description

Techspan offers ferrules for the safe termination of stranded wires. These products eliminate the risk of fraying single strands and consequential accidental contacts & short circuits. They also protect wire from damage when using compression screw, spring, or split-bolt type connectors.• PVC insulated• Rated at 300V Max, 105ºC• For use with copper wire only

Specifications

Brand Name Techspan Color Yellow
UPC 776856109654

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought