Abbotsford
tecfer168d

TECHSPAN FER-16-8D 16AWG 8mm Insulator Single Ferrule (500/Pack), Black

Price $36.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:FER-16-8D

Description

Techspan offers ferrules for the safe termination of stranded wires. These products eliminate the risk of fraying single strands and consequential accidental contacts & short circuits. They also protect wire from damage when using compression screw, spring, or split-bolt type connectors.• PVC insulated• Rated at 300V Max, 105ºC• For use with copper wire only

Specifications

Brand Name Techspan Color Black
UPC 776856109715

Packages

1 - UNIT - 1
Customers who bought this item also bought