Abbotsford
buryf0232ui

HUBBELL 1.26 inch 2AWG Alloy Bare Ferrule, Smooth Funnel Entry

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:YF0232UI

Description

Cu Alloy Bare Ferrule, Smooth Funnel Entry, 2 AWG, 1.26" L, Seamless bbl, Tin Plated, For Use On Cu Cond.Features: Wire Ferrules Are Also Known As Cord End Terminals Or Bootlace Ferrules, These Are Electrical Connectors Used To Terminate Stranded Wires, These Terminals Are Made Of Electrolytically Tin Plated Copper, Uninsulated Ferrules Are Designed To Form Neat End Terminations To Multi-Strand Cables Or Wires, Smooth Funnel Entry Assists In Wire Insertion, Specifically Designed To Aid In Termination Of Extra Flexible Fine Stranded Conductor, Provides Enhanced Flexibility Relating To Wire Termination And Management, A Positive Contact Surface Helps Ensure System Integrity, Made Of Electrolytic Copper, Tin Plated, Seamless Barrels, Smooth Funnel Entry To Make Wire Insertion Easier, RoHs Compliant, Recommended Tooling: YF0801TOOL, YF0401TOOL

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Bare Ferrule Type YF
Conductor Size 2 AWG Barrel Type Seamless
Overall Length 1.26 in Contact Material Electrolytic Copper
Finish Tin Plated Inside Diameter 0.343 in
Outside Diameter 0.402 - 0.327 in For Use With YF0801TOOL, YF0401TOOL Ferrule Tools
Standards RoHS Compliant UPC 781810479780

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok