Abbotsford
buryf2006ui

HUBBELL 0.20 inch 20AWG Alloy Bare Ferrule, Smooth Funnel Entry

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:YF2006UI

Description

Cu Alloy Bare Ferrule, Smooth Funnel Entry, 20 AWG, 0.24" L, Seamless bbl, Tin Plated, For Use On Cu Cond.Features: Wire Ferrules Are Also Known As Cord End Terminals Or Bootlace Ferrules, These Are Electrical Connectors Used To Terminate Stranded Wires, These Terminals Are Made Of Electrolytically Tin Plated Copper, Uninsulated Ferrules Are Designed To Form Neat End Terminations To Multi-Strand Cables Or Wires, Smooth Funnel Entry Assists In Wire Insertion, Specifically Designed To Aid In Termination Of Extra Flexible Fine Stranded Conductor, Provides Enhanced Flexibility Relating To Wire Termination And Management, A Positive Contact Surface Helps Ensure System Integrity, Made Of Electrolytic Copper, Tin Plated, Seamless Barrels, Smooth Funnel Entry To Make Wire Insertion Easier, RoHs Compliant, Recommended Tooling: YF3206TOOL, YF2610TOOL, YF2214TOOL, YF2210TOOL

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Non-Insulated Bare Ferrule Type Standard
Conductor Size 20 AWG Barrel Type Seamless
Overall Length 0.236 in Contact Material Electrolytic Copper
Finish Tin Plated Inside Diameter 0.047 in
Outside Diameter 0.067 in For Use With YF3206TOOL, YF2610TOOL, YF2214TOOL, YF2210TOOL Crimping Tool
Standards RoHS Compliant Application For use on Copper Conductor
UPC 781810479360

Packages

1000 - UNIT - (1000)