BURNDY BA10EF8 600V 12-10AWG #6-#8 Stud 1 Hole Burndy Standard Insulated Vinyl Fork Terminal, Yellow
Description
Copper Fork Terminal, 12 - 10 AWG, 600 V, #6 - #8 Stud, Polyvinylchloride Insulation, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Insulated Fork Terminal | Type | BA-EF |
Conductor Size | 12-10 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Electro-Tin Plated |
Color | Yellow | Barrel Type | Long Brazed Seam |
Series | BA-EF | Number of Holes | 1 |
Insulation Diameter | 0.26 in | Tang Type | Fork |
Barrel Configuration | Shrouded | Temperature Rating | 105 °C |
Wire Strip Length | 19/64 in | Die Index Number | 23 |
Length | 0.98 in | Width | 0.31 in |
Standards | CSA Certified, RoHS Compliant, UL 467/486 Listed | Application | For Commercial and Light-Duty Industrial Control and Power Circuit Applications |
UPC | 781810026540 |
Packages
500 - UNIT - (500) |