Abbotsford
burba10el8

BURNDY BA10EL8 600V 12-10AWG #6-#8 Stud Burndy Standard Insulated Vinyl Fork Terminal, Yellow

Price $1.2424 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BA10EL8

Description

Vinyl Locking Fork Terminal For 12 - 10 AWG.

Specifications

Brand Name Burndy Sub Brand Vinylug™
Item Name Fork Terminal Type Insulated, Locking
Conductor Size 12-10 AWG Stranded Stud Size 0.138 - 0.164 in
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Alloy Finish Electro Tin-Plated
Color Yellow Series BA-EL
Insulation Diameter 0.26 in Temperature Rating 105 °C
Wire Strip Length 19/64 in Length 1.07 in
Width 0.321 in Standards CSA Certified, UL Listed, RoHS Compliant
Application For Fast Installation and Security UPC 781810026892

Packages

500 - UNIT - (500)