BURNDY BA14EL6 600V 16-14AWG #4 #5 #6 Stud Burndy Standard Insulated Vinyl Fork Terminal, Blue
Description
Copper Terminal, Locking Fork Tongue, 16-14 AWG, #4-#6 Stud, Vinyl Insulated.
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Fork Terminal | Type | Insulated, Locking |
Conductor Size | 16-14 AWG | Stud Size | 0.112 - 0.138 in |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper Alloy | Finish | Electro Tin-Plated |
Color | Blue | Series | BA-EL |
Insulation Diameter | 0.18 in | Temperature Rating | 105 °C |
Wire Strip Length | 13/64 in | Length | 0.87 in |
Width | 0.289 in | Standards | CSA Certified, UL Listed, RoHS Compliant |
Application | For Fast Installation and Security | UPC | 781810026915 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 1000 - UNIT - 1000 |