Abbotsford
burba14el8

BURNDY BA14EL8 600V 16-14AWG #6 #8 Stud Burndy Fork Terminal, Blue

Price $0.6900 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:HUBBELL
Manufacturer #:BA14EL8
Documents Documents

Description

Fork tongue copper terminal. Designed for faster installation-screw needs only to loosened for termination. Internal configuration of the fork prevents the terminal from coming off the screw without applying a pulling force. Locking fork is made from copper alloy which permits many installation while maintaining proper spring retention of forks. Polyvinylchloride insulated, electro-tin plated fork terminal.

Specifications

Brand Name Burndy Sub Brand Vinylug™
Item Name Insulated Fork Terminal Type BA-EL, Locking, Short Sleeve
Conductor Size 16-14 AWG Stud Size 0.138 - 0.164 in
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Alloy Finish Electro Tin Plated
Color Blue Insulation Diameter 0.18 in
Tang Type Fork Temperature Rating 105 °C
Wire Strip Length 13/64 in Length 0.91 in
Width 0.321 in Standards UL Listed, CSA Certified, RoHS Compliant
Application For Fast Installation and Security UPC 781810026922

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok