BURNDY BA16EF6 600V 22-16AWG #4-#6 Stud Copper Terminal Fork Tongue, Red
Description
Copper Terminal, Fork Tongue, 22-16 AWG, #4-#6 Stud, Vinyl Insulated.Features: Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination, 600 V Maximum, 105 DEG C Maximum, Insulation Diameter (maximum): 0.145 IN, Package: Bulk, Installation Tool: Plier Type: Y10-22 Tool, Ratchet: MR8-89-1 Tool, Wire Strip Length: 13/64 IN, Color Code: Red, Finish: Electro-Tin Plated, Temperature Rating: 105 DEG C Maximum, Wire Insulation Grip: No.
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Fork Terminal | Type | Insulated, Short Sleeve |
Conductor Size | 22-16 AWG Stranded | Stud Size | 0.112 - 0.138 in |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin-Plated |
Color | Red | Series | BA-EF |
Insulation Diameter | 0.145 in | Temperature Rating | 105 °C |
Wire Strip Length | 13/64 in | Length | 0.80 in |
Width | .25 in | Standards | UL 467 Listed |
Application | For Commercial and Light Duty Industrial Control and Power Circuit Applications | UPC | 781810026748 |
Packages
1000 - UNIT - (1000) |