BURNDY TP108F #12 - #10, 600V, #6 - #8 Stud Burndy® Type TP-F Vinylug™ Insulated Brazed Fork Terminal, Yellow
Description
Insulated Brazed Fork Terminal, Insulated Brazed Fork Terminal, Smooth Entry, #12-#10, 600V, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Insulated Fork Terminal | Type | TP-F, Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #6 - #8 Hole |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Electro-Tin Plated |
Color | Yellow | Insulation Diameter | 0.26 in |
Temperature Rating | 105 °C | Wire Strip Length | 19/64 in |
Length | 0.98 in | Width | 0.31 in |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Commercial and Light Duty Industrial Control and Power Circuit Applications |
UPC | 781810710685 |
Packages
50 - UNIT - (50) |