HUBBELL TP186F* TERM 22-16 FORK LUG#6 STUD
Description
Burndy Canada TP186F* Fork Terminal, Cable Size 22 - 16 AWG, #3 - #6 Stud, 600 V, Red, 5/16 IN Strip Length, Barrel Type 0.26 IN Length Barrel, Pad/Tongue Dimensions 0.28 IN Width X 0.032 IN Thickness, Installation Tooling Y1022, MR88911, MR8891C Tool, UL467
Specifications
Brand Name | Burndy Canada | Sub Brand | Burndy Canada |
Type | Fork Terminal | Stud Size | 0.099-0.138 in |
Voltage Rating | 600 V | Color | Red |
UPC | 781810486573 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) | 500 - UNIT - 500 |