
ABB MTV10-8F 10-12 AWG #8 Stud Marrette® Vinyl Insulated Fork Terminal
Description
Terminal fork.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Yellow | For Use With | Round Conductors |
UPC | 067396012239 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 500 - UNIT = 500 |