![marmtv1014f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11710132.jpg?preset=medium)
ABB 10-12 AWG 1/4 inch Stud Marrette Vinyl Insulated Fork Terminal
Description
Terminal ring.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Fork Terminal | Type | Short Sleeve, Insulated |
Conductor Size | 12-10 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Blue | For Use With | Round Conductors |
UPC | 067396012208 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 500 - UNIT = 500 |