
ABB MTV14-6F 16-14 AWG #6 Stud Marrette® Insulated Fork Terminal, Vinyl
Description
Terminal fork.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 16-14 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Blue | For Use With | Round Conductors |
UPC | 067396012260 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |