
ABB MTV14-10F 16-14 #10 AWG Stud Marrette® Insulated Fork Terminal, Vinyl
Description
Terminal fork.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 16-14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Blue | For Use With | Round Conductors |
UPC | 067396012246 |
Packages
25 - UNIT = (25) | 1000 - UNIT = 1000 |