
PANDUIT PV10-10F-E #10 Stud 14-10 AWG Pan-Term® Vinyl Insulated Fork Terminal (20/Pack), Yellow
Description
The fork terminal has vinyl insulation and funnel entry. The wire range is 14- 10 AWG, and the stud size is #10. It comes in packages of 20.Fork design provides for fast and easy installation, without the need to remove fastener Insulation support helps to prevent wire damage in bending applications Brazed seam protects terminal barrel from splitting during the crimp process Internal barrel serrations assure good wire contact and maximum tensile strength
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Fork Terminal | Type | Fork Terminal |
Conductor Size | 14-10 AWG | Stud Size | #10 |
Insulation Material | PVC | Material | Copper |
Finish | Tin Plated | Color | Yellow |
Barrel Type | NA | Barrel Length | 0.41 in |
Temperature Rating | 221 °F | Length | 1.04 in |
Width | 0.37 in | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
UPC | 074983344246 |
Packages
20 - UNIT - 20 | 100 - UNIT - (100) |