PANDUIT PV14-8F-E #8 Stud 16-14 AWG Pan-Term® Vinyl Insulated Fork Terminal (20/Pack), Blue
Description
Fork Terminal, vinyl insulated, funnel entry, 16- 14 AWG, #8 stud size, convenience package.Fork design provides for fast and easy installation, without the need to remove fastener Insulation support helps to prevent wire damage in bending applications Brazed seam protects terminal barrel from splitting during the crimp process Internal barrel serrations assure good wire contact and maximum tensile strength.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Fork Terminal | Type | Fork Terminal |
Conductor Size | 16-14 AWG | Stud Size | #8 |
Insulation Material | Vinyl | Material | Copper |
Finish | Tin-Plated | Color | Blue |
Barrel Type | Funnel | Barrel Length | 0.45 in |
Temperature Rating | 221 °F | Length | 0.09 in |
Width | .31 in | UPC | 074983363483 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |