ABB 10RC-14FLX Sta-Kon® Vinyl Insulated Expanded Locking Fork Terminal, Yellow
Description
Vinyl-insulated locking fork terminal with expanded insulation. It enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve, Locking |
Conductor Size | 12-10 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Tin Plated |
Color | Yellow | Tang Type | Fork |
Temperature Rating | 105 degrees C | Width | 5.7 in |
Standards | UL E9809 | UPC | 786210807294 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |