ABB 10RC-6FLX #12-#10AWG #6 Expanded Vinyl-Insulated Locking Fork Terminal, Yellow
Description
Expanded Vinyl-Insulated Locking Fork Terminal, Length 1.07 Inches, Width .31 Inches, Maximum Insulation .250, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated.PRODUCT FEATURES:- Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring. - Application Tools: ERG4001, WT145C, WT2000, WT112M, WT145C - Alternate Package Qty: RC2207-250
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Locking, Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Yellow | Temperature Rating | 105 degrees C |
Width | 3.7 in | For Use With | Round Conductors |
Standards | UL File Number E9809 | UPC | 786210807232 |
Packages
1 - UNIT - 1 | 250 - UNIT - 250 |