
ABB 18RA-10FL Sta-Kon® Insulated Vinyl Locking Fork Terminal - #10 stud, Red
Description
Sta-KonĀ® Vinyl insulated locking fork, expanded insulation, enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Locking, Short Sleeve |
Conductor Size | 22-16 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Electro Tin-Plated |
Color | Red | Temperature Rating | 105 degrees C |
Width | 8.9 in | Standards | UL File Number E9809 |
UPC | 786210806488 |
Packages
100 - UNIT = (100) | 500 - UNIT = 500 |