ABB RA1153 Sta-Kon® Nylon Insulated Fork Terminal, #10 stud, Red
Description
STA-KONĀ® nylon-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 22 - 16 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Electro Tin-Plated |
Color | Red | Temperature Rating | 105 degrees C |
Standards | UL E9809 | UPC | 786210817644 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 5000 - UNIT = 5000 |