ABB RA1167 Sta-Kon® Vinyl Insulated Fork Terminal, #6 stud, Red
Description
Sta-KonĀ® vinyl insulated fork easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 22 - 16 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Electro Tin-Plated |
Color | Red | Temperature Rating | 105 degrees C |
Standards | UL E9809 | UPC | 786210817682 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10000 - UNIT - (1000) | 10K - UNIT - 10000 |