Abbotsford
tabra1810fs

ABB RA18-10FS #22-16AWG Nylon Insulated Fork Terminal with Flanged Tongue, Red

Price $1.5946 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RA18-10FS

Description

Nylon Insulated Fork Terminal with Flanged Tongue, Length .93 Inches, Width .38 Inches, Maximum Insulation .136, Bolt Hole #10, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Flanged Tongue
Conductor Size 22-16 AWG Stud Size #10
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Tin Plated
Color Red Barrel Type Brazed Seam
Insulation Diameter 0.136 in Tang Type Fork
Tang Size 0.31 in W x 0.02 in T Temperature Rating 105 degrees C
Length 0.93 in Width 0.38 in
For Use With WT145C, WT2000, WT112M, ERG4001, WT145A Tools Standards UL E9809 Listed, CSA Certified
UPC 786210803937

Packages

1 - UNIT - 1 500 - UNIT - 500