ABB RA18-6F Sta-Kon® Nylon Insulated Fork Terminal, #6 stud, Red
Description
Sta-KonĀ® nylon insulated fork easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 22-16 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Electro Tin-Plated |
Color | Red | Temperature Rating | 105 degrees C |
Width | 1.1 in | Standards | UL File Number E9809 |
UPC | 786210803869 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |