ABB RA2217 Sta-Kon® Vinyl Insulated Locking Fork Terminal, #6 stud, Red
Description
STA-KON® vinyl-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Locking, Short Sleeve |
Conductor Size | 22 - 16 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Tin Plated |
Color | Red | Tang Type | Fork |
Temperature Rating | 105 degrees C | Standards | UL AL9CU Listed, CSA Certified, RoHS Compliant |
UPC | 786210817866 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10000 - UNIT - (1000) | 10K - UNIT - 10000 |