Abbotsford
tabra2247

ABB RA2247 Vinyl Insulated Locking Fork Terminal, #8 stud, Red

Price $0.3313 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB
Manufacturer #:RA2247

Description

STA-KON® vinyl-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Locking, Short Sleeve
Conductor Size 22-16 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Red Tang Type Fork
Temperature Rating 105 degrees C Standards UL E9809
UPC 786210817903

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10000 - UNIT - (1000) 10K - UNIT - 10000