ABB RA2257 Sta-Kon® Vinyl Insulated Locking Fork Terminal, #10 stud, Red
Description
STA-KON® vinyl-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Locking, Short Sleeve |
Conductor Size | 22-16 AWG | Voltage Rating | 600 V |
Insulation Material | Vinyl | Material | Copper |
Finish | Electro Tin-Plated | Color | Red |
Tang Type | Fork | Temperature Rating | 105 degrees C |
Standards | UL E9809 | UPC | 786210817927 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) | 5000 - UNIT - 5000 |