
ABB RB14-10FL Sta-Kon® Insulated Nylon Locking Fork Terminal, #10 stud, Blue
Description
STA-KONĀ® nylon-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Locking, Short Sleeve |
Conductor Size | 18-14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Color | Blue |
Standards | UL File Number E9809 | UPC | 786210887388 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) | 500 - UNIT - 500 |